Becki Owens X Stacey 6 Light Chandelier 40.25 In. Old Bronze

  • Mfr # BKO901-OB

  • Zoro # G215452554


product price:  $1,288.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Color
Old Bronze
Bulb Included
N
Material
Steel
Width
40.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKO901-OB
Zoro #
G215452554
UPC #
806134093723
Country of Origin
China

Dimensions

Length
40.25 in
Width
40.25 in
Height
14.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Color
Old Bronze
Bulb Included
N
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Becki Owens
Socket Count
6
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.