Becki Owens X Stacey 8 Light Chandelier 52.25 In. Aged Brass

  • Mfr # BKO902-AGB

  • Zoro # G515452544


product price:  $1,708.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Voltage
120V
Height
17 in
Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKO902-AGB
Zoro #
G515452544
UPC #
806134093730
Country of Origin
China

Dimensions

Height
17 in
Length
52.25 in
Width
52.25 in

Details

Item
Chandelier
Fixture Wattage
60W
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Included
N
Designer
Becki Owens
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
8

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.