Zoro Homepage

Beckler 2 Light Wall Sconce 4.25 In. Old Bronze

  • Mfr # 6902-OB

  • Zoro # G415451159


product price: $511.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Width
4.25 in
Fixture Voltage
120V
Finish
Old Bronze
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6902-OB
Zoro #
G415451159
UPC #
806134021788
Country of Origin
China

Dimensions

Height
14.25 in
Width
4.25 in
Assembled Depth
6.25 in
Length
4.25 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Body Material
Steel
Shade Color
Old Bronze
Includes
Fixture, Hardware
Lamp Included
N
Watts
15W
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Color
Old Bronze
Socket Count
2

Description

A pair of opal matte glass shades are held in place by a beveled metal band giving Beckler a clean, sleek look that brings soPhilippinesistication to any space. The large oval backplate has a matching beveled design and can be mounted horizontally or vertically. Choose from Aged Brass, Old Bronze or Polished Nickel finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.