Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bedford Hills 2 Light Wall Sconce 7.5 In. Aged Brass/Black

  • Mfr # 9002-AGB/BK

  • Zoro # G915449281


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
7.5 in
Fixture Voltage
120V
Assembled Depth
8.25 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9002-AGB/BK
Zoro #
G915449281
UPC #
806134021665
Country of Origin
China

Dimensions

Height
20.5 in
Width
7.5 in
Assembled Depth
8.25 in
Length
7.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Shade Color
Aged Brass/Black
Includes
Fixture, Hardware
Watts
40W
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
2
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.