Zoro Homepage

Bedford Hills 6 Light Linear 55.25 In. Aged Brass/Black

  • Mfr # 9055-AGB/BK

  • Zoro # G615450983


product price: $975.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Length
55.25 in
Width
12 in
Bulb Included
N
Watts
40W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9055-AGB/BK
Zoro #
G615450983
UPC #
806134021689
Country of Origin
China

Dimensions

Length
55.25 in
Width
12 in
Height
16.5 in

Details

Item
Linear
Bulb Included
N
Watts
40W
Voltage
120V
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Socket Count
6
Product Care
Clean with soft, damp cloth
Material
Steel
Color
Aged Brass/Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.