Zoro Homepage

Beekman 1 Light Wall Sconce 5 In. Satin Nickel

  • Mfr # 1901-SN

  • Zoro # G915452434


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Fixture Voltage
120V
Finish
Satin Nickel
Shade Color
Satin Nickel
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1901-SN
Zoro #
G915452434
UPC #
806134009984
Country of Origin
China

Dimensions

Height
12 in
Length
5 in
Assembled Depth
7.25 in

Details

Fixture Voltage
120V
Finish
Satin Nickel
Item
Wall Sconce
Shade Color
Satin Nickel
Body Material
Brass
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
1
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Color
Satin Nickel
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.