Zoro Homepage

Bellarie 1 Light Table Lamp 16.5 In. Aged Brass

  • Mfr # L5929-AGB

  • Zoro # G515379452


product price: $1,393.00
/ea
Free Shipping & Returns

Key Features

Height
28.5 in
Width
16.5 in
Material
Crystal
Color
Aged Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5929-AGB
Zoro #
G515379452
UPC #
806134919016
Country of Origin
China

Dimensions

Height
28.5 in
Width
16.5 in
Length
16.5 in

Details

Material
Crystal
Color
Aged Brass
Item
Table Lamp
Voltage
120V
Includes
Fixture, Hardware
Bulbs Included
N
Maximum Wattage
15W
Switch Type
Full Range Dimmer
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Reminiscent of sparkling diamonds or a tower of ice cubes, this luxurious table lamp is a celebration of artisanship. Composed of stacked crystals, it sparkles when lit, reflecting and refracting light in all directions. The elegant and timeless white linen shade balances the opulent nature of the crystal base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.