Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellerose 1 Light Wall Sconce 4.75 In. Vintage Gold Leaf

  • Mfr # 6791-VGL

  • Zoro # G215450758


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Assembled Depth
4.25 in
Shade Color
Vintage Gold Leaf
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6791-VGL
Zoro #
G215450758
UPC #
806134909833
Country of Origin
Philippines

Dimensions

Height
22.5 in
Width
4.75 in
Assembled Depth
4.25 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Shade Color
Vintage Gold Leaf
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Iron
Watts
8W
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting

Description

Melding simplicity of form with a floral-inspired motif, this timeless sconce adds a romantic touch to small spaces. A single, slender stem crafted from Vintage Gold Leaf tapers gracefully at the center before opening into a bloom-like setting. Crafted from opaque, cloud glass, the shade gently glows when lit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.