Zoro Homepage

Belleville 1 Light Pendant 14 In. Aged Brass

  • Mfr # 7514-AGB

  • Zoro # G915450669


product price: $763.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
24.5 in
Length
14 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7514-AGB
Zoro #
G915450669
UPC #
806134074791
Country of Origin
China

Dimensions

Height
24.5 in
Length
14 in
Width
14 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
60W
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.