Bellmawr 19 in. Table Lamp Aged Brass/Ceramic Reactive Palladian

  • Mfr # L8430-AGB/CRP

  • Zoro # G216024811


product price:  $924.00
/ea
Free Shipping & Returns

Key Features

Width
19 in
Includes
Fixture, Hardware
Maximum Wattage
25W
Glass Color
Aged Brass/Ceramic Reactive Palladian
Switch
Full Range Dimmer On Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8430-AGB/CRP
Zoro #
G216024811
UPC #
806134963651
Country of Origin
Viet Nam

Dimensions

Width
19 in
Height
32 in
Length
19 in
Backplate Width (sconces only)
5 in
Backplate Height (sconces only)
3 in

Details

Item
Table Lamp
Includes
Fixture, Hardware
Maximum Wattage
25W
Glass Color
Aged Brass/Ceramic Reactive Palladian
Switch
Full Range Dimmer On Socket
Material
Ceramic
Number of Bulbs
1
Finish
Aged Brass/Ceramic Reactive Palladian
Bulb Type
A21
Voltage
120 V
Bulb Shape
E26 Medium Base
Location Rating
UL Dry
Dimmer
ELV, TRIAC
LED Lumens
700 Lumens
LED CRI
90
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
120 in
Series
Bellmawr

Description

Featuring a slender, speckled blue ceramic base, Bellmawr is the embodiment of artisanal beauty. Two wide flanges accent the neck, adding a hint of modern flair to the otherwise understated design. A wide, white drum shade contrasts with the slender base, creating a sense of lift from the tabletop. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.