Zoro Homepage

Bellvale 5.75 in. Wall Sconce Aged Brass

  • Mfr # 4622-AGB

  • Zoro # G416051426


product price: $735.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
10W
Fixture Type
A15
Length
5.75 in
Body Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4622-AGB
Zoro #
G416051426
UPC #
806134964689
Country of Origin
India

Dimensions

Length
5.75 in
Height
22.5 in
Width
5.75 in

Details

Fixture Wattage
10W
Fixture Type
A15
Body Material
Steel
Includes
Fixture, Hardware
Glass Color
Aged Brass
Fixture Voltage
120 V
Damp/Wet Rating
UL Damp
Number of Bulbs
1
Item
Sconce
Finish
Aged Brass
Series
Bellvale
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Intriguing shapes and mixed materiality define the captivating silhouette of Bellvale. With a torch-like appearance, the vertical stem of this sconce meets an illuminated alabaster dome with a knurled wedding band detail. The Aged Brass finish completes the vintage feel of Bellvale.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.