Zoro Homepage

Benicia 1 Light Table Lamp 19.25 In. Aged Brass

  • Mfr # L1328-AGB

  • Zoro # G715379313


product price: $1,697.00
/ea
Free Shipping & Returns

Key Features

Height
30 in
Width
19.25 in
Material
Natural Stone
Color
Aged Brass
Length
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1328-AGB
Zoro #
G715379313
UPC #
806134918477
Country of Origin
China

Dimensions

Height
30 in
Width
19.25 in
Length
19.25 in

Details

Material
Natural Stone
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
15W
Voltage
120V
Includes
Fixture, Hardware
Bulbs Included
N
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
1
Switch Type
Full Range Dimmer
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Featuring a pyramid-shaped base of honed Arabescato Corchia marble, the Benicia table lamp stands with a statuesque presence. Evoking a sense of permanence, the polished stone contrasts with the soft white linen of the shade. A slender Aged Brass neck adds the finishing touch a contemporary update to a timeless beauty. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.