Zoro Homepage

Bennett 1 Light Pendant 18 In. Aged Brass

  • Mfr # 1518-AGB

  • Zoro # G215448427


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
12.75 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1518-AGB
Zoro #
G215448427
UPC #
806134015824
Country of Origin
China

Dimensions

Height
12.75 in
Length
18 in
Width
18 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Includes
Fixture, Hardware
Lamp Included
N
Watts
75W
Material
Steel
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

Defined by an octagonal-shaped, ribbed shade, Bennett is glass blowing at its finest. A single carbon filament bulb suspends from a metal bulb base and casts a clear, beautiful glow. Available as an eight, nine and 18-inch diameter pendant in Aged Brass and Polished Nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.