Zoro Homepage

Berkshire 1 Light Picture Light 13 In. Old Bronze

  • Mfr # 8213-OB

  • Zoro # G515379292


product price: $628.00
/ea
Free Shipping & Returns

Key Features

Watts
8W
Voltage
120V
Lamp Included
N
Color
Old Bronze
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8213-OB
Zoro #
G515379292
UPC #
806134026097
Country of Origin
China

Dimensions

Width
13 in
Depth
7.5 in
Height
3.5 in
Length
13 in

Details

Item
Picture Light
Watts
8W
Voltage
120V
Lamp Included
N
Color
Old Bronze
Material
Steel
Includes
Fixture, Hardware
Battery Included / Bare Tool
Bare Tool
Finish
Old Bronze
Bulb Shape
Integrated LED
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.