Zoro Homepage

Bern 18 in. Flush Mount in Vintage Brass/Bronze

  • Mfr # 8718-VB/BRZ

  • Zoro # G516223815


product price: $1,365.99
/ea
Free Shipping & Returns

Key Features

Lamp Base
E12 Candelabra Base
Series
Bern
Includes
Fixture, Hardware
Watts
10 W
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8718-VB/BRZ
Zoro #
G516223815
UPC #
197292982135
Country of Origin
India

Dimensions

Height
6.75 in
Width
18 in

Details

Lamp Base
E12 Candelabra Base
Series
Bern
Includes
Fixture, Hardware
Watts
10 W
Housing Finish
Vintage Brass/Bronze
Bulb Included
No
Voltage
120V
Number of Bulbs
3
Housing Material
Brass
Bulb Type
B11
Item
Flush Mount
Location Rating
UL Damp

Description

The streamlined, disc-shaped form of Bern gives this flush mount a distinctly futuristic feel. The shades minimalist design is enhanced by perforated details that draw the eye. As light filters through the perforations, it creates a starry effect that is particularly striking against the deep finishes. Available in two sizes with a Vintage Brass finish or a Vintage Brass and Bronze combination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.