Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bern 28 in. Flush Mount in Vintage Brass

  • Mfr # 8728-VB

  • Zoro # G716223875


product price: $1,710.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
E26 Medium Base
Voltage
120V
Housing Material
Brass
Height
10.5 in
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8728-VB
Zoro #
G716223875
UPC #
197292982159
Country of Origin
India

Dimensions

Height
10.5 in
Width
28 in

Details

Lamp Base
E26 Medium Base
Housing Finish
Vintage Brass
Voltage
120V
Housing Material
Brass
Item
Flush Mount
Bulb Type
A19
Number of Bulbs
3
Bulb Included
No
Includes
Fixture, Hardware
Watts
15 W
Series
Bern
Location Rating
UL Damp

Description

The streamlined, disc-shaped form of Bern gives this flush mount a distinctly futuristic feel. The shades minimalist design is enhanced by perforated details that draw the eye. As light filters through the perforations, it creates a starry effect that is particularly striking against the deep finishes. Available in two sizes with a Vintage Brass finish or a Vintage Brass and Bronze combination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.