Zoro Homepage

Bern 28 in. Flush Mount in Vintage Brass/Bronze

  • Mfr # 8728-VB/BRZ

  • Zoro # G116223963


product price: $1,628.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
E26 Medium Base
Series
Bern
Bulb Included
No
Housing Material
Brass
Number of Bulbs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8728-VB/BRZ
Zoro #
G116223963
UPC #
197292982173
Country of Origin
India

Dimensions

Width
28 in
Height
10.5 in

Details

Lamp Base
E26 Medium Base
Housing Finish
Vintage Brass/Bronze
Series
Bern
Item
Flush Mount
Bulb Included
No
Housing Material
Brass
Number of Bulbs
3
Bulb Type
A19
Voltage
120V
Includes
Fixture, Hardware
Watts
15 W
Location Rating
UL Damp

Description

The streamlined, disc-shaped form of Bern gives this flush mount a distinctly futuristic feel. The shades minimalist design is enhanced by perforated details that draw the eye. As light filters through the perforations, it creates a starry effect that is particularly striking against the deep finishes. Available in two sizes with a Vintage Brass finish or a Vintage Brass and Bronze combination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.