Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bernard 3 in. Wall Sconce Aged Brass

  • Mfr # 1027-AGB

  • Zoro # G916051469


product price: $683.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
ETL Damp
Height
26.75 in
Fixture Voltage
120 V
Lumens
150 Lumens
Series
Bernard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027-AGB
Zoro #
G916051469
UPC #
806134955755
Country of Origin
China

Dimensions

Height
26.75 in
Length
3 in
Width
3 in
Backplate Height (sconces only)
5 in
Backplate Width (sconces only)
3 in

Details

Damp/Wet Rating
ETL Damp
Fixture Voltage
120 V
Lumens
150 Lumens
Series
Bernard
CRI
90
Includes
Fixture, Hardware
Glass Color
Aged Brass
Number of Bulbs
1
Body Material
Brass
Fixture Wattage
8W
Finish
Aged Brass
Color Temperature
2700 K
Item
Sconce
Cable/Wire/Cord
7 in
Integrated LED
Yes
Dimmer
ELV, TRIAC
Product Care
Clean with soft, damp cloth

Description

Designed for narrow spaces, the monolithic form of Bernard combines peak functionality with understated style. A slender, elongated tube opens at the back, providing ambient lighting from the concealed LED while reducing glare. The seamless integration of the lamp housing and gem box backplate results in the clean look of this streamlined, one-piece silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.