Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berun 2 Light Picture Light 20.5 In. Aged Brass

  • Mfr # 8622-AGB

  • Zoro # G215379523


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Watts
8W
Voltage
120V
Lamp Included
N
Length
20.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8622-AGB
Zoro #
G215379523
UPC #
806134919078
Country of Origin
China

Dimensions

Length
20.5 in
Width
20.5 in
Height
6.5 in
Depth
6.5 in

Details

Item
Picture Light
Watts
8W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Material
Steel
Battery Included / Bare Tool
Bare Tool
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
2
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

A picture light with refined style, Berun features a slender tube accented by decorative embellishments. Gracefully curved arms support the light while an ornate loop-like finial adds a finishing touch. A soPhilippinesisticated means of illuminating wall decor, Berun is available in two sizes and two finishes; Aged Brass and Old Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.