Zoro Homepage

Berwick 2 Light Wall Sconce 12.5 In. Polished Nickel

  • Mfr # 242-PN

  • Zoro # G915452519


product price: $297.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Width
12.5 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242-PN
Zoro #
G915452519
UPC #
806134093501
Country of Origin
China

Dimensions

Height
15.75 in
Width
12.5 in
Length
12.5 in
Assembled Depth
7 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
60W
Body Material
Brass
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Color
Polished Nickel
Slope Ceiling Compatable
No
Socket Count
2

Description

Berwick's entire design is on the square, from square metal arms to cube design details. Even its richly pleated shades are boxy. Square candlesticks sit upon square bobeches. Like the square itself, Berwick suggests a sense of reliability and solidity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.