Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bethlehem 1 Light Wall Sconce 5 In. Aged Brass

  • Mfr # 2617-AGB

  • Zoro # G615448164


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
5 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2617-AGB
Zoro #
G615448164
UPC #
806134141509
Country of Origin
China

Dimensions

Height
5 in
Width
5 in
Assembled Depth
3.5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
15W
Lamp Included
N
Body Material
Steel
Shade Color
Aged Brass
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Socket Count
1
Bulb Shape
E26 Medium Base
Color
Aged Brass
Product Care
Clean with soft, damp cloth

Description

The sleek, unique silhouette of this sconce features a slender opal glossy glass shade wrapped in Aged or Black Brass and hooked to the round backplate by a loop, creating the illusion that the fixture is floating in front of the wall. Hardware-inspired, this refined modern sconce has a slight industrial vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.