Zoro Homepage

Bethlehem 1 Light Wall Sconce 5 In. Black Brass

  • Mfr # 2617-BBR

  • Zoro # G615448157


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Black Brass
Body Material
Steel
Length
5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2617-BBR
Zoro #
G615448157
UPC #
806134141523
Country of Origin
China

Dimensions

Height
5 in
Width
5 in
Length
5 in
Assembled Depth
3.5 in

Details

Fixture Voltage
120V
Finish
Black Brass
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
15W
Shade Color
Black Brass
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Color
Black Brass
Slope Ceiling Compatable
No

Description

The sleek, unique silhouette of this sconce features a slender opal glossy glass shade wrapped in Aged or Black Brass and hooked to the round backplate by a loop, creating the illusion that the fixture is floating in front of the wall. Hardware-inspired, this refined modern sconce has a slight industrial vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.