Zoro Homepage

Bideford 1 Light Wall Sconce in Aged Brass Finish

  • Mfr # 4241-AGB

  • Zoro # G822646780


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Fixture Dimension
5.5 in. W x 8.5 in. H
Back Plate Dimension
4.5 in. W
Assembled Depth
5.5 in
Dimmable
No
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4241-AGB
Zoro #
G822646780
UPC #
806134990114
Country of Origin
Indonesia

Dimensions

Fixture Dimension
5.5 in. W x 8.5 in. H
Back Plate Dimension
4.5 in. W
Assembled Depth
5.5 in
Width
5.5 in
Height
8.5 in

Details

Dimmable
No
Damp/Wet Rating
Damp
Number of Bulbs
1
Finish
Aged Brass
Slope Ceiling Adaptable
No
Back Plate Shape
Round
Lamp Included
No
Lamp Base
E26
Shade Color
Aged Brass
Body Material
Aluminum
Bulb Type
G25
Watts
15 W
Power Source
Hardwired
Fixture Voltage
120 V
Item
Wall Sconce
Standards
UL Listed; cUL

Description

Bideford is a petite and expressive sconce with a botanical motif. Its cast metal shade has a subtle texture beneath the Aged Brass finish that adds to the organic nature of the silhouette. Compact and artful, Bideford is the perfect ambient accent for hallways, powder rooms, or bathrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.