Zoro Homepage

Bilston 12.75 in. Wall Sconce Vintage Gold Leaf

  • Mfr # 1903-VGL

  • Zoro # G216051381


product price: $645.00
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Length
12.75 in
Glass Color
Vintage Gold Leaf
Damp/Wet Rating
UL Damp
Series
Bilston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903-VGL
Zoro #
G216051381
UPC #
806134956110
Country of Origin
Philippines

Dimensions

Length
12.75 in
Width
12.75 in
Height
22 in

Details

Body Material
Iron
Glass Color
Vintage Gold Leaf
Item
Sconce
Damp/Wet Rating
UL Damp
Series
Bilston
Finish
Vintage Gold Leaf
Number of Bulbs
3
Fixture Wattage
10W
Includes
Fixture, Hardware
Fixture Type
G16.5
Fixture Voltage
120 V
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Creating a bouquet of light, the Bilston family features a cluster of lights inspired by botanical forms. The natural stem shapes, surface texture on the socket cups, and realistic leaves contribute to the artistry of this stunning family. Finished in Vintage Gold Leaf, Bilston is available in a 3-light wall sconce or 9 or 15-light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.