Bilston 28 in. Chandelier Vintage Gold Leaf

  • Mfr # 1909-VGL

  • Zoro # G616051363


product price: $1,956.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fixture Wattage
10W
Height
19 in
Voltage
120 V
Includes
Fixture, Hardware
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1909-VGL
Zoro #
G616051363
UPC #
806134956134
Country of Origin
Philippines

Dimensions

Height
19 in
Width
28 in
Length
28 in
Cord Length
120 in
Chain Length
1-3 in / 1-6 in / 1-12 in / 2-18 in Stems
Backplate Height (sconces only)
13 in
Backplate Width (sconces only)
5.5 in

Details

Fixture Wattage
10W
Voltage
120 V
Includes
Fixture, Hardware
Material
Iron
Item
Chandelier
Number of Lights
9
Glass Color
Vintage Gold Leaf
Lamp Type
G16.5
Series
Bilston
Finish
Vintage Gold Leaf
Location Rating
UL Damp
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Creating a bouquet of light, the Bilston family features a cluster of lights inspired by botanical forms. The natural stem shapes, surface texture on the socket cups, and realistic leaves contribute to the artistry of this stunning family. Finished in Vintage Gold Leaf, Bilston is available in a 3-light wall sconce or 9 or 15-light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.