Zoro Homepage

Birch 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 9951-AGB

  • Zoro # G115452029


product price: $376.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Width
4.75 in
Fixture Voltage
120V
Shade Color
Aged Brass
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9951-AGB
Zoro #
G115452029
UPC #
806134854317
Country of Origin
China

Dimensions

Height
14.75 in
Width
4.75 in
Assembled Depth
5.25 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Lamp Included
N
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Battery Included
No
Socket Count
1
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

Clean-lined classical elegance in a sconce, Birch pairs a cinched arm of thick faceted crystal with a tall linen shade. Both materials do beautiful things with the light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.