Zoro Homepage

Birch 1 Light Wall Sconce 4.75 In. Polished Nickel

  • Mfr # 9951-PN

  • Zoro # G715451866


product price: $376.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Width
4.75 in
Fixture Voltage
120V
Assembled Depth
5.25 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9951-PN
Zoro #
G715451866
UPC #
806134854324
Country of Origin
China

Dimensions

Height
14.75 in
Width
4.75 in
Assembled Depth
5.25 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Polished Nickel
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Color
Polished Nickel
Battery Included
No

Description

Clean-lined classical elegance in a sconce, Birch pairs a cinched arm of thick faceted crystal with a tall linen shade. Both materials do beautiful things with the light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.