Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blaina Integrated LED Wall Sconce in Aged Brass

  • Mfr # 3361-AGB

  • Zoro # G716223882


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Series
Blaina
Lumens
325
Includes
Fixture, Hardware
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3361-AGB
Zoro #
G716223882
UPC #
806134983031
Country of Origin
China

Dimensions

Width
10.5 in
Height
18 in
Backplate Width
4.75 in
Backplate Height
1.25 in

Details

Dimmable
Yes
Series
Blaina
Lumens
325
Includes
Fixture, Hardware
Item
Wall Sconce
Fixture Voltage
120V
Color Temperature
2700K
Body Material
Steel
Number of Bulbs
1
Finish
Aged Brass
Watts
9 W
CRI
90
Integrated LED
Yes
Location Rating
ETL Damp

Description

Inspired by the elegance of a drop earring, the ethereal Blaina sconce features a soft oval-shaped shade supported by an artistic triangular suspension. The swirls of the matte cloud glass shade are complemented by the warmth of the Aged Brass frame, highlighting a sense of cohesion between the materials. Dangling from a peg-like mount, Blaina makes a poetic statement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.