Zoro Homepage

Blixen 1 Light Wall Sconce 6 In. Aged Brass

  • Mfr # 5410-AGB

  • Zoro # G115450889


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
6 in
Fixture Voltage
120V
Finish
Aged Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410-AGB
Zoro #
G115450889
UPC #
806134813321
Country of Origin
China

Dimensions

Height
21 in
Width
6 in
Assembled Depth
6.5 in
Length
6 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Brass
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Color
Aged Brass
Socket Count
1

Description

A beautiful mixture of materials enhances everyday interiors with our Blixen family. An off-white linen shade rests atop a long-tail crystal arm. Die-cast metal with stepped tooling connects the intersecting backplate and arms. A decorative crystal bobeche adds a thoughtful accent.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.