Zoro Homepage

Blixen 1 Light Wall Sconce 6 In. Polished Nickel

  • Mfr # 5410-PN

  • Zoro # G115450711


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
6 in
Fixture Voltage
120V
Finish
Polished Nickel
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410-PN
Zoro #
G115450711
UPC #
806134813338
Country of Origin
China

Dimensions

Height
21 in
Width
6 in
Length
6 in
Assembled Depth
6.5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Body Material
Brass
Lamp Included
N
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Color
Polished Nickel
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

A beautiful mixture of materials enhances everyday interiors with our Blixen family. An off-white linen shade rests atop a long-tail crystal arm. Die-cast metal with stepped tooling connects the intersecting backplate and arms. A decorative crystal bobeche adds a thoughtful accent.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.