Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bloomvale 1 Light Wall Sconce in Aged Brass Finish

  • Mfr # 2331-AGB

  • Zoro # G722646828


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Clear Glass
Assembled Depth
7.75 in
Back Plate Shape
Round
Shade Color
Aged Brass
Lamp Base
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2331-AGB
Zoro #
G722646828
UPC #
197292992172
Country of Origin
Indonesia

Dimensions

Assembled Depth
7.75 in
Width
7.75 in
Back Plate Dimension
4.75 in. W
Height
12.25 in
Fixture Dimension
7.75 in. W x 12.25 in. H

Details

Shade Material
Clear Glass
Back Plate Shape
Round
Shade Color
Aged Brass
Lamp Base
E12
Bulb Type
G16.5
Finish
Aged Brass
Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Number of Bulbs
1
Dimmable
No
Item
Wall Sconce
Watts
10 W
Fixture Voltage
120 V
Body Material
Glass
Power Source
Hardwired
Standards
UL Listed; cUL
Lamp Included
No

Description

Made in India, the Bloomvale sconce is a softened exploration of geometry. The clear cut glass composition includes three stacked spheres and an upward-facing dome shade with an intricate crosshatch pattern. To balance the textural surface, the Aged Brass-finished backplate and arm are clean and simple. With its artful design and approachable size, Bloomvale will look poised in hallways and bedrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.