Zoro Homepage

Blossom 1 Light Wall Sconce 6.25 In. Gold Leaf

  • Mfr # 4801-GL

  • Zoro # G315450641


product price: $435.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
6.25 in
Fixture Voltage
120V
Finish
Gold Leaf
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4801-GL
Zoro #
G315450641
UPC #
806134899141
Country of Origin
Philippines

Dimensions

Height
16 in
Width
6.25 in
Length
6.25 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Brass
Watts
60W
Shade Color
Gold Leaf
Lamp Included
N
Socket Count
1
Battery Included
No
Bulb Shape
E12 Candelabra Base
Color
Gold Leaf
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.