Zoro Homepage

Blossom 1 Light Wall Sconce 6.25 In. Silver Leaf

  • Mfr # 4801-SL

  • Zoro # G215450727


product price: $435.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Fixture Voltage
120V
Finish
Silver Leaf
Assembled Depth
6 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4801-SL
Zoro #
G215450727
UPC #
806134006440
Country of Origin
Philippines

Dimensions

Height
16 in
Width
6.25 in
Assembled Depth
6 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Silver Leaf
Item
Wall Sconce
Lamp Included
N
Shade Color
Silver Leaf
Body Material
Brass
Watts
60W
Includes
Fixture, Hardware
Color
Silver Leaf
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.