Zoro Homepage

Blossom 24 Light Chandelier 55 In. Gold Leaf

  • Mfr # 4856-GL

  • Zoro # G515451578


product price: $7,189.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Finish
Gold Leaf
Bulb Included
N
Includes
Fixture, Hardware
Color
Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4856-GL
Zoro #
G515451578
UPC #
806134009304
Country of Origin
Philippines

Dimensions

Height
37 in
Length
55 in
Width
55 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Gold Leaf
Bulb Included
N
Includes
Fixture, Hardware
Color
Gold Leaf
Material
Steel
Voltage
120V
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
24

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.