Zoro Homepage

Blossom 24 Light Chandelier 55 In. Silver Leaf

  • Mfr # 4856-SL

  • Zoro # G415451623


product price: $7,189.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
25W
Finish
Silver Leaf
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4856-SL
Zoro #
G415451623
UPC #
806134009311
Country of Origin
Philippines

Dimensions

Length
55 in
Width
55 in
Height
37 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Silver Leaf
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Color
Silver Leaf
Bulb Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
24
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.