Zoro Homepage

Blossom 3 Light Wall Sconce 12.25 In. Silver Leaf

  • Mfr # 4803-SL

  • Zoro # G615451447


product price: $941.00
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Fixture Voltage
120V
Finish
Silver Leaf
Includes
Fixture, Hardware
Assembled Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4803-SL
Zoro #
G615451447
UPC #
806134006457
Country of Origin
Philippines

Dimensions

Height
26.5 in
Width
12.25 in
Assembled Depth
6.25 in
Length
12.25 in

Details

Fixture Voltage
120V
Finish
Silver Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Silver Leaf
Watts
60W
Body Material
Brass
Lamp Included
N
Battery Included
No
Color
Silver Leaf
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
3
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.