Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blossom 5 Light Semi Flush 24 In. Gold Leaf

  • Mfr # 4805-GL

  • Zoro # G315451464


product price: $1,594.00
/ea
Free Shipping & Returns

Key Features

Finish
Gold Leaf
Includes
Fixture, Hardware
Height
12.5 in
Voltage
120V
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4805-GL
Zoro #
G315451464
UPC #
806134899165
Country of Origin
Philippines

Dimensions

Height
12.5 in
Length
24 in
Width
24 in

Details

Item
Semi Flush
Finish
Gold Leaf
Includes
Fixture, Hardware
Voltage
120V
Body Material
Brass
Watts
60W
Bulb Included
N
Socket Count
5
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Color
Gold Leaf
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Hudson Valley Lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.