Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blossom 5 Light Semi Flush 24 In. Silver Leaf

  • Mfr # 4805-SL

  • Zoro # G415451494


product price: $1,594.00
/ea
Free Shipping & Returns

Key Features

Finish
Silver Leaf
Includes
Fixture, Hardware
Watts
60W
Body Material
Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4805-SL
Zoro #
G415451494
UPC #
806134006464
Country of Origin
Philippines

Dimensions

Width
24 in
Height
12.5 in
Length
24 in

Details

Item
Semi Flush
Finish
Silver Leaf
Includes
Fixture, Hardware
Watts
60W
Body Material
Brass
Voltage
120V
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
5
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Color
Silver Leaf
Bulb Included
N
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.