Zoro Homepage

Blue Point 1 Light Table Lamp 16 In. White Bisque/Blue Dots

  • Mfr # L1448-WH/BD

  • Zoro # G015379310


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Height
22 in
Width
16 in
Material
Ceramic
Color
White Bisque/blue Dots
Maximum Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1448-WH/BD
Zoro #
G015379310
UPC #
806134896294
Country of Origin
China

Dimensions

Height
22 in
Width
16 in
Length
16 in

Details

Material
Ceramic
Color
White Bisque/blue Dots
Item
Table Lamp
Maximum Wattage
75W
Voltage
120V
Bulbs Included
N
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
1
Switch Type
8' SPT cord with Full Dimmer on Socket
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.