Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bodine 1 Light Wall Sconce 5.25 In. Burnished Nickel

  • Mfr # 1451-BN

  • Zoro # G115447049


product price: $63.00
/ea

Key Features

Height
5.25 in
Width
5.25 in
Fixture Voltage
120V
Finish
Burnished Nickel
Assembled Depth
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1451-BN
Zoro #
G115447049
UPC #
806134898465
Country of Origin
China

Dimensions

Height
5.25 in
Width
5.25 in
Assembled Depth
6.75 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Burnished Nickel
Item
Wall Sconce
Body Material
Brass
Lamp Included
N
Shade Color
Burnished Nickel
Watts
60W
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.