Zoro Homepage

Bohicket Floor Lamp in Aged Brass by Cortney Bishop

  • Mfr # CBL6524-AGB

  • Zoro # G016146195


product price: $1,626.00
/ea
Free Shipping & Returns

Key Features

Height
67.5 in
Finish
Aged Brass
Bulb Type
A19
Width
28 in
Bulb Base Type
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL6524-AGB
Zoro #
G016146195
UPC #
806134957599
Country of Origin
Viet Nam

Dimensions

Height
67.5 in
Width
28 in

Details

Finish
Aged Brass
Bulb Type
A19
Bulb Base Type
E26 Medium Base
Item
Floor Lamp
Number of Bulbs
1
Max. Wattage
15 W
Material
Steel
Bulb Included
No
Series
Bohicket
Voltage
120V
Includes
Fixture, Hardware
Location Rating
UL Dry

Description

The Bohicket floor lamp makes a bold statement with its striking scale and unusual material story. An understated natural linen shade is balanced by a statement Aged Brass base wrapped in rattan. Large enough for expansive spaces, this textural lamp is still playful and versatile for use in a study, bedroom corner, or relaxed living space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.