
Booker Integrated LED Rechargeable Table Lamp in Aged Brass
Mfr # L2831-AGB
Zoro # G316146185
product price: $343.00
/ea
Free Shipping & Returns
Key Features
Length
4.75 in
Maximum Wattage
3 W
Includes
Fixture, Hardware
Voltage
100-240V
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L2831-AGB
Zoro #
G316146185
UPC #
806134983857
Country of Origin
China
Dimensions
Length
4.75 in
Height
11 in
Width
6.75 in
Details
Maximum Wattage
3 W
Item
Rechargeable Table Lamp
Includes
Fixture, Hardware
Voltage
100-240V
Material
Steel
Finish
Aged Brass
Number of Bulbs
1
Lumens
50
Integrated LED
Yes
Series
Booker
Rechargeable
Yes
Location Rating
ETL Damp
CRI
90
Color Temp
2700K
Description
This petite portable is a moody everyday basic. A charming modern twist on a lantern design, Booker features a smoke glass shade and an Aged Brass frame. Its highly usable form is complemented by a tactile handle that invites you to grab and carry it with ease. Booker is perfectly sized for smaller spaces in need of a design pick-me-up.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.