Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Borden 1 Light Pendant 6 In. Aged Brass/Ceramic Gloss Mink

  • Mfr # 2270-AGB/CGM

  • Zoro # G315451235


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Ceramic Gloss Mink
Height
25.25 in
Length
6 in
Width
6 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2270-AGB/CGM
Zoro #
G315451235
UPC #
806134084820
Country of Origin
China

Dimensions

Height
25.25 in
Length
6 in
Width
6 in

Details

Color
Aged Brass/Ceramic Gloss Mink
Voltage
120V
Item
Pendant
Finish
Aged Brass/Ceramic Gloss Mink
Material
Ceramic
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Borden brings an air of tailored elegance to a classic ceramic pendant. An oversized Aged Brass ring gives a jewelry-like feeling to this glamourous pendant, while the soft conical shade pairs perfectly with the high-gloss finish in white or mink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.