Zoro Homepage

Borland 2 Light Wall Sconce 13.25 In. Aged Brass

  • Mfr # 5512-AGB

  • Zoro # G215451038


product price: $696.00
/ea
Free Shipping & Returns

Key Features

Height
18.25 in
Width
13.25 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512-AGB
Zoro #
G215451038
UPC #
806134781644
Country of Origin
China

Dimensions

Height
18.25 in
Width
13.25 in
Assembled Depth
5.75 in
Length
13.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Shade Color
Aged Brass
Watts
60W
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
2
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Rock crystal, hewn from the distant mountains, bejewels the center of a glamorous sunburst. The starburst mirror rose to prominence in France and Belgium; it's since become a staple in rooms looking to add an accent with dynamic energy and a suggestion of luxury. Our Borland family answers this same need, but its opulence is heightened by the glossy dome of its central quartz setting. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.