Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bourne 1 Light Semi Flush 8 In. Aged Brass

  • Mfr # 9808-AGB

  • Zoro # G915450898


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Watts
12W
Width
8 in
Height
8 in
Body Material
Steel
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9808-AGB
Zoro #
G915450898
UPC #
806134815523
Country of Origin
China

Dimensions

Width
8 in
Height
8 in
Length
8 in
Assembled Depth
3.5 in

Details

Item
Semi Flush
Watts
12W
Body Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Included
N
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Socket Count
1

Description

Bourne's visual heft makes a statement. A very thick pane of glass, etched with a concave divot on its back and clear with a convex mound on its front, is mounted to a canopy or floating backplate, making for a mood-enhancing light diffusion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.