Zoro Homepage

Bourne 1 Light Semi Flush 8 In. Polished Nickel

  • Mfr # 9808-PN

  • Zoro # G915450867


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
8 in
Includes
Fixture, Hardware
Body Material
Steel
Assembled Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9808-PN
Zoro #
G915450867
UPC #
806134815530
Country of Origin
China

Dimensions

Height
8 in
Width
8 in
Assembled Depth
3.5 in
Length
8 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Body Material
Steel
Watts
12W
Voltage
120V
Battery Included
No
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Slope Ceiling Compatable
Yes
Bulb Included
N

Description

Bourne's visual heft makes a statement. A very thick pane of glass, etched with a concave divot on its back and clear with a convex mound on its front, is mounted to a canopy or floating backplate, making for a mood-enhancing light diffusion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.