Zoro Homepage

Bourne 1 Light Wall Sconce 10.5 In. Polished Nickel

  • Mfr # 9811-PN

  • Zoro # G615450792


product price: $824.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
10.5 in
Fixture Voltage
120V
Assembled Depth
3.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9811-PN
Zoro #
G615450792
UPC #
806134815554
Country of Origin
China

Dimensions

Height
10.5 in
Width
10.5 in
Assembled Depth
3.5 in
Length
10.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Lamp Included
N
Watts
12W
Body Material
Steel
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Color
Polished Nickel

Description

Bourne's visual heft makes a statement. A very thick pane of glass, etched with a concave divot on its back and clear with a convex mound on its front, is mounted to a canopy or floating backplate, making for a mood-enhancing light diffusion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.