Bowery 1 Light Floor Lamp 16.5 In. Aged Old Bronze

  • Mfr # L3724-AOB

  • Zoro # G815379398


product price: $1,231.00
/ea
Free Shipping & Returns

Key Features

Height
62.5 in
Length
16.5 in
Material
Brass
Watts
100W
Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3724-AOB
Zoro #
G815379398
UPC #
806134882563
Country of Origin
United States

Dimensions

Height
62.5 in
Length
16.5 in
Width
16.5 in

Details

Material
Brass
Item
Floor Lamp
Watts
100W
Socket Count
1
Battery Included
No
Designer
Hudson Valley Lighting
Switch Type
8' SPT cord with Full Dimmer on Socket
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Color
Aged Old Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.