Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowery 1 Light Picture Light 13.25 In. Aged Old Bronze

  • Mfr # 3714-AOB

  • Zoro # G015379280


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Watts
6W
Voltage
120V
Lamp Included
N
Color
Aged Old Bronze
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3714-AOB
Zoro #
G015379280
UPC #
806134004040
Country of Origin
China

Dimensions

Height
5.5 in
Depth
5.75 in
Width
13.25 in
Length
13.25 in

Details

Item
Picture Light
Watts
6W
Voltage
120V
Lamp Included
N
Color
Aged Old Bronze
Includes
Fixture, Hardware
Material
Steel
Battery Included / Bare Tool
Bare Tool
Finish
Aged Old Bronze
Slope Ceiling Compatable
No
Socket Count
1
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.