Bowery 15 Light Chandelier 48 In. Aged Old Bronze
- Mfr # 3748-AOB
- Zoro # G715447241
product price:Â
$
5,794.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
40W
Finish
Aged Old Bronze
Voltage
120V
Bulb Included
N
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3748-AOB
- Zoro #
- G715447241
- UPC #
- 806134015909
- Country of Origin
- China
Dimensions
- Height
- 40 in
- Length
- 48 in
- Width
- 48 in
Details
- Item
- Chandelier
- Fixture Wattage
- 40W
- Finish
- Aged Old Bronze
- Voltage
- 120V
- Bulb Included
- N
- Includes
- Fixture, Hardware
- Material
- Steel
- Color
- Aged Old Bronze
- Battery Included
- No
- Product Care
- Clean with soft, damp cloth
- Socket Count
- 15
- Bulb Shape
- E12 Candelabra Base
- Designer
- Hudson Valley Lighting
- Slope Ceiling Compatable
- No
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.